
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K62097US
Zoro #
G6288101
UPC #
085896620976
Country of Origin
Taiwan, Province of China
Dimensions
Width
9.83"
Height
16.36"
Depth
2.75"
For File Size
Books; Letter
Details
Item
Copyholder,In-Line,White
Material
Metal
Sheet Capacity
50
Mounting Style
Free Standing
Color
White
Features
Flexible Dual-Hinged; Folds Down
Description
Copyholder,In-Line,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.