Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K64615US
Zoro #
G3731691
UPC #
085896646150
Country of Origin
Multiple
Dimensions
Cable Length
8 ft
Cable Dia.
13/64 in
Cable Diameter
1/5 in
Details
Key Type
Different
Item
Cable Lock
Body Material
Galvanized Steel
For Use With
Desktop Computers
Includes
Cable, Lock, Anchor Plate,Adapters,Cable Trap, 2 Keys, Adhesive Tape
Cable Color
Gray
Body Color
Silver
Number of Keys
2
Keying
Keyed Different
Lock Body Shape
Round
Locking Style
Keyed
Cable Material
Steel
Weather Resistant
No
Cable Lock Type
Computer Cable Locks
Lock Body Material
Steel
Environment
Indoor
Key Code
64615
Material
Galvanized Steel
Description
Cable Lock, Locking Style Keyed, Computer Cable Locks, 1/5 in Cable Diameter, 8 ft Cable Length, Steel, Key Code 64615, Keying Keyed Different, Lock Brand KENSINGTON, Weather Resistant No, Body Color Silver, Cable Color Gray, Number of Keys 2, Environment Indoor, Lock Body Material Steel, Lock Body Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.