
DISPLAYPORT 1.1 M TO DVI-D M PASSIVE UNIDIRECTIONAL CABLE, 6FT
Mfr # K33023WW
Zoro # G214883458
product price: $28.25
/eaKey Features
Cable Length
6 ft
Color
Black
Connector on Second End Details
(1) DVI-D Digital Video - Male
Connector on First End Details
(1) 20-pin DisplayPort 1.1 Digital Audio/Video - Male
Features
Passive, Flexible, HDCP, Screw Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K33023WW
Zoro #
G214883458
UPC #
85896330233
Country of Origin
Viet Nam
Dimensions
Cable Length
6 ft
Details
Color
Black
Connector on Second End Details
(1) DVI-D Digital Video - Male
Connector on First End Details
(1) 20-pin DisplayPort 1.1 Digital Audio/Video - Male
Features
Passive, Flexible, HDCP, Screw Lock
Shielding
Yes
Compatibility
Kensington Docking Station: SD7000, SD5500T, SD5200T, SD5000T, SD4900P, SD4800P, SD4700P, LD4650P, SD3650, SD2400P, SD2000P
Item
Video Cable
Supported Resolutions
1920 x 1080
Device Supported
LED Monitor, Monitor, Computer, Projector, Video Device, Docking Station
Cable Type
DisplayPort/DVI-D
Conductor Material
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.