Zoro Homepage

DISPLAYPORT 1.2 M TO VGA M PASSIVE UNIDIRECTIONAL CABLE, 6FT

  • Mfr # K33024WW

  • Zoro # G514884810


product price: $25.85
/ea

Key Features

Cable Length
6 ft
Cable Type
DisplayPort/VGA
Features
Passive, Flexible
Jacket Material
Polyvinyl Chloride (PVC)
Compatible With
Kensington Docking Station : SD7000, LD5400T, SD5550T, SD5500T, SD5200T, SD5000T, SD4900P, SD4800P, SD4700P, LD4650P, SD3650, SD2400P, SD2000P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K33024WW
Zoro #
G514884810
UPC #
85896330240
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Video Cable
Cable Type
DisplayPort/VGA
Features
Passive, Flexible
Jacket Material
Polyvinyl Chloride (PVC)
Compatible With
Kensington Docking Station : SD7000, LD5400T, SD5550T, SD5500T, SD5200T, SD5000T, SD4900P, SD4800P, SD4700P, LD4650P, SD3650, SD2400P, SD2000P
Shielding
Yes
Connector Plating
Gold
Connector Type on First End
HD-15 - Male
Device Supported
Computer, Projector, Workstation, Notebook, Monitor, Video Device, Docking Station
Supported Resolution
1920 x 1200
Connector on Second End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Connector on First End Details
(1) 15-pin HD-15 - Male
Connector Type on Second End
DisplayPort 1.2 Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.