Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K33991WW
Zoro #
G6176740
UPC #
085896339915
Country of Origin
China
Dimensions
Height
6.50"
Depth
3.25"
Width
9.63"
Details
Item
Docking Station
For Use With
USB 3.0 Laptops, Ultrabooks & Windows Tablets and Monitors that support up to 2K
Number of Screen Outputs
2
Video Output
1 x DVI-I (VGA supported with included DVI to VGA adapter),1 x HDMI v1.3
Video Ports
DVI-I,HDMI,VGA
USB-A Ports
2 x USB 3.0 Ports (front) supporting 5V/0.9A (does not support fast-charging)
System Requirements
CPU: Dual-Core i3 2.8GHz or better, RAM: 2GB or higher
Compatibility
macOS 10.14 or above,Windows 7 or above
USB 2.0 Ports
4 x USB 2.0 Ports (back) up to 480Mbps
Connection Technology
USB-A (DisplayLink)
Plug & Play
DisplayLink driver installation required
Max. Resolution Supported
Single Monitor: 2560 x 1600 @ 60Hz and Dual Monitors: 2048 x 1152 @ 30Hz
Data Transfer Speed
Supports up to 480Mbps on USB 2.0, and up to 5Gbps on USB 3.0
Number of USB Ports
6
Description
Docking Station,Universal USB 3.0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.