Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kensington Document Holder, Desktop, 50 K62411USF

Document Holder, Desktop, 50 (Discontinued)

  • Mfr # K62411USF
  • Zoro # G1852961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K62411USF
Zoro #
G1852961
UPC #
077344520983
Country of Origin
Taiwan, Province of China

Dimensions

Width
11 1/2 in
Height
1 1/4 in

Details

Item
Document Holder
Material
Plastic
Mounting Style
Desktop
Sheet Capacity
50
Color
Graphite
Includes
Magnetic Line Guide
Features
Four Angle Settings

Description

Document Holder, Mounting Style Desktop, Sheet Capacity 50, Height 1 1/4 in, Width 11 1/2 in, Color Graphite, Material Plastic, Features Four Angle Settings, Includes Magnetic Line Guide

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.