
DUO GEL KEYBOARD WRIST REST, BLK
Mfr # K62414WW
Zoro # G314875537
product price: $26.59
/eaKey Features
Width
1.92"
Includes
Duo Gel Wave Keyboard Wrist Rest (1) Warranty Card
Height
3.69"
Depth
1.04"
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K62414WW
Zoro #
G314875537
UPC #
85896624141
Country of Origin
China
Dimensions
Width
1.92"
Height
3.69"
Depth
1.04"
Details
Item
Wrist Rest
Includes
Duo Gel Wave Keyboard Wrist Rest (1) Warranty Card
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.