Duo Gel Mouse Pad Wrist Rest - Gray - 7.63" Dimension - Black/Gray - Gel - TAA Compliant
- Mfr # K62399US
- Zoro # G714874062
product price:Â
$
20.69
/ea
Key Features
Color
Black/Gray
Material
Gel
Width
7.60 in
Height
9.60 in
Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K62399US
- Zoro #
- G714874062
- UPC #
- 85896623991
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 7.60 in
- Height
- 9.60 in
- Depth
- 30 in
Details
- Item
- Mouse Pad with Wrist Rest
- Color
- Black/Gray
- Material
- Gel
- Features
- Comfortable, Easy to Clean, Soft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.