
Duo Gel Wave Mouse Pad Wrist Rest
Mfr # K62399US
Zoro # G210018168
product price: $18.59
/eaSold in multiples of 4 for $74.36
Key Features
Color
Black/Gray
Material
Gel
Features
Comfortable, Easy to Clean, Soft
Standards
TAA Compliant, MIL-STD-810H Method 504.3 Contamination by Fluids
Finish
Gell pillow with soft finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K62399US
Zoro #
G210018168
UPC #
085896623991
Country of Origin
China
Dimensions
Width
7.60 in
Height
9.60 in
Depth
30 in
Details
Item
Mouse Pad with Wrist Rest
Color
Black/Gray
Material
Gel
Features
Comfortable, Easy to Clean, Soft
Standards
TAA Compliant, MIL-STD-810H Method 504.3 Contamination by Fluids
Finish
Gell pillow with soft finish
Description
Duo Gel Wave Mouse Pad Wrist Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.