Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ErgoSoft Wrist Rest for Mechanical/Gam

  • Mfr # K52798WW

  • Zoro # G8856800


product price: $31.59
/ea
Sold in multiples of 6 for $189.54

Key Features

Features
Comfortable, Soft
Height
22.60"
Width
5.10"
Standards
TAA Compliant, MIL-STD-810H Method 504.3 Contamination by Fluids
Depth
0.80"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K52798WW
Zoro #
G8856800
UPC #
085896527985
Country of Origin
China

Dimensions

Height
22.60"
Width
5.10"
Depth
0.80"
Length
18.23 in

Details

Item
ErgoSoft Wrist Rest for Mechanical/Gam
Features
Comfortable, Soft
Standards
TAA Compliant, MIL-STD-810H Method 504.3 Contamination by Fluids
Product Type
Wrist Rest
Designed for
Keyboards with a front height of more than 20mm
Interior
Gel-cushioned padding
Material
Elastomer, Thermoplastic Polyurethane (TPU)
Filling Material
Gel

Description

ErgoSoft Wrist Rest for Mechanical/Gam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.