Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kensington ErgoSoft Wrist Rest for Slim, Compact Ke K50435WW

ErgoSoft Wrist Rest for Slim, Compact Ke (Discontinued)

  • Mfr # K50435WW
  • Zoro # G8855084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K50435WW
Zoro #
G8855084
UPC #
085896504351
Country of Origin
Taiwan, Province of China

Details

Item
ErgoSoft Wrist Rest for Slim Keyboards
Color
White
Material
Faux leather exterior is supported by a gel-cushioned interior
For Use With
Fits the entire length of the keyboard and provides additional padding and support for thumb rest areas.
Features
Designed with ergonomist input and approval to provide you with optimal health, comfort and protection through proper alignment, tailored dimensions, and a unique curved design, these wrist rests minimize the impact of repetitive strain on your hands.
Standards
MIL-STD-810H Method 504.3 Contamination by Fluids
Product Type
Wrist Rest
Exterior
faux leather exterior
Interior
Gel-cushioned padding

Description

ErgoSoft Wrist Rest for Slim, Compact Ke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.