
ErgoSoft Wrist Rest for Slim, Compact Ke
Mfr # K52801WW
Zoro # G8856685
product price: $19.29
/eaSold in multiples of 6 for $115.74
Key Features
Standards
TAA Compliant, MIL-STD-810H Method 504.3 Contamination by Fluids
Height
0.39"
Width
11"
Depth
3.98"
Product Type
Wrist Rest
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52801WW
Zoro #
G8856685
UPC #
085896528012
Country of Origin
China
Dimensions
Height
0.39"
Width
11"
Depth
3.98"
Length
11.06 in
Details
Item
ErgoSoft Wrist Rest for Slim, Compact Ke
Standards
TAA Compliant, MIL-STD-810H Method 504.3 Contamination by Fluids
Product Type
Wrist Rest
Package Type
Retail
Designed for
Keyboards with a front height less than 10mm
Interior
Gel-cushioned padding
Features
Comfortable, Cushioned, Padded, Soft, Ergonomic
Filling Material
Gel
Durability
Skid Proof
Material
Thermoplastic Polyurethane (TPU), Rubber, Elastomer
Description
ErgoSoft Wrist Rest for Slim, Compact Ke
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.