Zoro Homepage

ERGOSOFT WRIST REST FOR SLIM, COMPACT KEYBOARDS

  • Mfr # K52801WW

  • Zoro # G114885002


product price: $19.45
/ea

Key Features

Width
3.94 in
Height
0.39"
Durability
Skid Proof
Depth
3.98"
Length
11.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K52801WW
Zoro #
G114885002
UPC #
85896528012
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.94 in
Height
0.39"
Depth
3.98"
Length
11.06 in

Details

Item
Wrist Rest
Durability
Skid Proof
Material
Thermoplastic Polyurethane (TPU), Rubber, Elastomer
Filling Material
Gel
Features
Comfortable, Cushioned, Padded, Soft, Ergonomic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.