
ErgoSoft Wrist Rest for Slim Keyboards
Mfr # K52800WW
Zoro # G8862909
product price: $27.79
/eaSold in multiples of 6 for $166.74
Key Features
Height
22.60"
Width
5.10"
Standards
TAA Compliant, MIL-STD-810H Method 504.3 Contamination by Fluids
Depth
0.10"
Product Type
Wrist Rest
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52800WW
Zoro #
G8862909
UPC #
085896528005
Country of Origin
China
Dimensions
Height
22.60"
Width
5.10"
Depth
0.10"
Length
17.01 in
Details
Item
ErgoSoft Wrist Rest for Slim Keyboards
Standards
TAA Compliant, MIL-STD-810H Method 504.3 Contamination by Fluids
Product Type
Wrist Rest
Interior
Gel-cushioned padding
Designed for
Keyboards with a front height less than 10mm
Material
Thermoplastic Polyurethane (TPU), Elastomer
Features
Ergonomic, Soft, Cushioned, Comfortable, Padded
Color
Black
Filling Material
Gel
Description
ErgoSoft Wrist Rest for Slim Keyboards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.