
ERGOSOFT WRIST REST FOR STANDARD KEYBOARDS
Mfr # K52799WW
Zoro # G014872812
product price: $32.59
/eaKey Features
Width
17.52"
Height
0.60"
Depth
3.98"
Durability
Skid Proof
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52799WW
Zoro #
G014872812
UPC #
85896527992
Country of Origin
Taiwan, Province of China
Dimensions
Width
17.52"
Height
0.60"
Depth
3.98"
Details
Item
Wrist Rest
Durability
Skid Proof
Color
Black
Material
Leatherette
Features
Non-slip, Non-toxic, Rubberized Backing, Comfortable, Non-skid, Ergonomic, Soft
Filling Material
Gel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.