
ERGOSOFT WRIST REST FOR STANDARD MOUSE
Mfr # K52802WW
Zoro # G814872791
product price: $12.15
/eaKey Features
Height
0.71"
Width
6"
Depth
2.87"
Durability
Anti-skid
Material
Gel, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52802WW
Zoro #
G814872791
UPC #
85896528029
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.71"
Width
6"
Depth
2.87"
Details
Item
Wrist Rest
Durability
Anti-skid
Material
Gel, Rubber
Color
Black
Features
Padded, Soft, Comfortable, Cushioned, Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.