
ErgoSoft Wrist Rest Mouse Pad for Standa
Mfr # K50437WW
Zoro # G8861649
product price: $25.19
/eaSold in multiples of 6 for $151.14
Key Features
Color
White
Material
Faux leather exterior reinforced by a gel-cushioned interior
Features
Designed with ergonomist input and approval to provide you with optimal health, comfort and protection through proper alignment, tailored dimensions, and a unique curved design, these wrist rests minimize the impact of repetitive strain on your hands.
Standards
MIL-STD-810H Method 504.3 Contamination by Fluids
For Use With
Designed to fit thinner devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K50437WW
Zoro #
G8861649
UPC #
085896504375
Country of Origin
China
Details
Item
ErgoSoft Wrist Rest Mouse Pad for Standa
Color
White
Material
Faux leather exterior reinforced by a gel-cushioned interior
Features
Designed with ergonomist input and approval to provide you with optimal health, comfort and protection through proper alignment, tailored dimensions, and a unique curved design, these wrist rests minimize the impact of repetitive strain on your hands.
Standards
MIL-STD-810H Method 504.3 Contamination by Fluids
For Use With
Designed to fit thinner devices
Application
Support proper wrist alignment and improveneck and shoulder comfort
Product Type
Mouse Pad
Interior
Gel-cushioned padding
Exterior
faux leather exterior
Description
ErgoSoft Wrist Rest Mouse Pad for Standa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.