
ErgoSoft Wrist Rest Mouse Pad
Mfr # K55888WW
Zoro # G8862504
product price: $21.35
/eaSold in multiples of 6 for $128.10
Key Features
Height
0.83"
Width
7.68"
Standards
MIL-STD-810H Method 504.3 Contamination by Fluids
Length
9.45"
Product Type
Mouse Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K55888WW
Zoro #
G8862504
UPC #
085896558880
Country of Origin
China
Dimensions
Height
0.83"
Width
7.68"
Length
9.45"
Details
Item
ErgoSoft Wrist Rest Mouse Pad
Standards
MIL-STD-810H Method 504.3 Contamination by Fluids
Product Type
Mouse Pad
Interior
Gel-cushioned padding
Description
ErgoSoft Wrist Rest Mouse Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.