
F MK7500F WIRELESS MECHANICAL
Mfr # K72201US
Zoro # G012182258
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Features
Spillproof, N-key Rollover, Quiet Keys, Full-size Keyboard, Disinfectant, Programmable Keys, Ergonomic Design, Wrist Rest, Adjustable Feet, Adjustable Backlighting, Multi-host Support, Washable, Rechargeable
Includes
MK7500F QuietType Pro Silent Mechanical Keyboard with Meeting ControlsWrist rest6ft USB-C to USB-A cable2.4G Wireless receiverDust CoverWelcome cardInstruction guideBattery warning insertCompliance sheetWarranty card
Platform Supported
Mac, PC
Wireless Operating Frequency
2.40 GHz
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K72201US
Zoro #
G012182258
UPC #
-
Country of Origin
China
Dimensions
Battery Size Supported
Proprietary Battery Size
Details
Item
Keyboard
Features
Spillproof, N-key Rollover, Quiet Keys, Full-size Keyboard, Disinfectant, Programmable Keys, Ergonomic Design, Wrist Rest, Adjustable Feet, Adjustable Backlighting, Multi-host Support, Washable, Rechargeable
Includes
MK7500F QuietType Pro Silent Mechanical Keyboard with Meeting ControlsWrist rest6ft USB-C to USB-A cable2.4G Wireless receiverDust CoverWelcome cardInstruction guideBattery warning insertCompliance sheetWarranty card
Platform Supported
Mac, PC
Wireless Operating Frequency
2.40 GHz
Environmentally Friendly
Yes
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Backlight
Yes
Number of Keys
108
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Operating System Supported
Mac OS, Windows
Keyswitch Technology
Mechanical
Keyboard/Keypad Wireless Technology
Bluetooth
Power Source
Battery
Keyboard/Keypad Host Interface
USB Type A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.