
F OFFICEASSIST A1500-HS AUTO S
Mfr # K52050AM
Zoro # G612101550
product price: $502.99
/ea
Free Shipping & Returns
Key Features
Width
17.1"
Height
24.3"
Recommended Number of Users
45662
Maximum Run Time
30 Minute
Shredder Type
Continuous Shredder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52050AM
Zoro #
G612101550
UPC #
85896520504
Country of Origin
China
Dimensions
Width
17.1"
Height
24.3"
Depth
14.4"
Shred Size
0.079" x 0.591"
Details
Item
Paper Shredder
Recommended Number of Users
45662
Maximum Run Time
30 Minute
Shredder Type
Continuous Shredder
Security Level
P-5
Shredding Item
Paper Clip, CD, Paper, Staples, Credit Card, DVD
Wastebin Capacity
11.60 gal
Sheet Shred Capacity
6 Per Pass
Shred Type
Micro Cut
Noise Level Without Load
55 dB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.