Zoro Homepage

F OFFICEASSIST A3000-HS AUTO S

  • Mfr # K52051AM

  • Zoro # G512101483


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Height
30.5"
Width
18.3"
Wastebin Capacity
15.80 gal
Shred Type
Micro Cut
Recommended Number of Users
45787
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K52051AM
Zoro #
G512101483
UPC #
85896520511
Country of Origin
China

Dimensions

Height
30.5"
Width
18.3"
Shred Size
0.079" x 0.591"
Depth
16.1"

Details

Item
Paper Shredder
Wastebin Capacity
15.80 gal
Shred Type
Micro Cut
Recommended Number of Users
45787
Maximum Run Time
1 Hour
Noise Level Without Load
55 dB
Sheet Shred Capacity
8 Per Pass
Shredding Item
Credit Card, Paper Clip, Junk Mail, Paper, DVD, CD, Staples, Glossy Paper
Security Level
P-5
Shredder Type
Continuous Shredder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.