
F STUDIO CADDY W QI CHARGING F
Mfr # K59090WW
Zoro # G512352007
product price: $52.69
/eaKey Features
Height
5.7"
Width
7.8"
Input Voltage
120 V AC, 230 V AC
Depth
2.7"
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K59090WW
Zoro #
G512352007
UPC #
85896590903
Country of Origin
China
Dimensions
Height
5.7"
Width
7.8"
Depth
2.7"
Details
Item
Induction Charger
Input Voltage
120 V AC, 230 V AC
USB
Yes
Output Voltage
5 V DC, 9 V DC, 12 V DC
Compatibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.