
F USB C CABLE FOR CHRG N SYNC
Mfr # K65610WW
Zoro # G816040730
product price: $26.75
/eaKey Features
Connector Gender on First End
Male
End 2 Connection Type
USB Type C - Male
End 1 Connection Type
USB Type A - Male
Limited Power Rating
0.125 A
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K65610WW
Zoro #
G816040730
UPC #
85896656104
Country of Origin
China
Details
Connector Gender on First End
Male
End 2 Connection Type
USB Type C - Male
End 1 Connection Type
USB Type A - Male
Limited Power Rating
0.125 A
Connector Gender on Second End
Male
Power Delivery
60 W
Connector on First End Details
1 x USB Type A - Male
Features
Tangle Resistant, Abrasion Resistant, Fast Charging, 90° Angled Connector, Twist Resistant
Product Material
Wire - Copper
Connector on Second End Details
1 x USB Type C - Male
Item
Data Transfer Cable
Data Transfer Speed
480-Mbit/s
Compatibility
Kensington - K67862AM Cabinet
Cable Type
USB-C/USB-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.