Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kensington Flat Panel Monitor Stand Black, 60046 60046

Flat Panel Monitor Stand Black, 60046 (Discontinued)

  • Mfr # 60046
  • Zoro # G6792817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60046
Zoro #
G6792817
UPC #
85896600466
Country of Origin
Unknown

Dimensions

Depth
14"
Height
4.5"
Width
34"

Details

Features
Rubber Feet, Non-slip, Cable Management
Color
Black
Product Type
Monitor Stand

Description

Gain valuable workspace, organize your desk and position your monitor to the desired height. Adjustable platform and shelves with keyboard storage. Support up to 35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.