Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOR LIFE DESKTOP SET WIRED KEYBOARD

  • Mfr # K72436AM

  • Zoro # G714877254


product price: $22.25
/ea

Key Features

Includes
Keyboard for Life Desktop SetQuick Start GuideWarranty Card
Number of Keys
104
Pointing Device Host Interface
USB
Ergonomic Fit
Symmetrical
Operating System Supported
Windows Vista, Mac OS X 10.11 El Capitan, Mac OS X 10.10 Yosemite, Windows 7, Windows XP, Mac OS X 10.9 Mavericks, Windows 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K72436AM
Zoro #
G714877254
UPC #
85896724360
Country of Origin
Taiwan, Province of China

Details

Item
Keyboard & Mouse
Includes
Keyboard for Life Desktop SetQuick Start GuideWarranty Card
Number of Keys
104
Pointing Device Host Interface
USB
Ergonomic Fit
Symmetrical
Operating System Supported
Windows Vista, Mac OS X 10.11 El Capitan, Mac OS X 10.10 Yosemite, Windows 7, Windows XP, Mac OS X 10.9 Mavericks, Windows 8
Pointing Device Type
Mouse
Power Source
USB
Scroller Type
Scroll Wheel
Keyboard/Keypad Type
Keyboard
Keyboard/Keypad Connectivity Technology
Cable
Device Supported
Notebook, Ultrabook, Desktop Computer, Chromebook
Keyboard/Keypad Host Interface
USB
Pointing Device Connectivity Technology
Cable
Platform Supported
PC, Mac
Movement Detection
Optical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.