FP116W9 Privacy Screen for Laptops (11.6
Mfr # K52791WW
Zoro # G610018089
product price: $38.99
/eaSold in multiples of 10 for $389.90
Key Features
Screen Size
11.6"/29.464cm
Color
11.6" 16:9
Monitor Type
LCD
Includes
Cleaning cloth
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52791WW
Zoro #
G610018089
UPC #
085896527916
Country of Origin
Korea, Republic of
Dimensions
Screen Size
11.6"/29.464cm
Details
Color
11.6" 16:9
Monitor Type
LCD
Includes
Cleaning cloth
Item
FP116W9 Privacy Screen for Laptops (11.6
Device Supported
Notebook
Series
FP
Aspect Ratio
16:9
Compatibility
Google Chromebook Notebook
Features
Blue Light Reduction; Anti-glare; Scratch Resistant; Widescreen
Application Type
Double sided tape/tabs
Wide Screen
Yes
Standards
TAA Compliant
Device Type
Chromebook
For Use With
Laptops
Description
FP116W9 Privacy Screen for Laptops (11.6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.