
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K64489WW
Zoro #
G6832604
UPC #
85896644897
Country of Origin
Unknown
Dimensions
Depth
0.10"
Height
13.25"
Width
8.80"
Details
Features
Blue Light Reduction, Reversible Matte-to-Glossy, Damage Protection, Anti-reflective
Product Type
Privacy Screen Filter
Compatibility
Microsoft Notebooks: Surface Pro, Surface Pro 4
Description
FP123 Privacy Screen for Surface Pro & Surface Pro 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.