
FP125W9 PRIVACY SCREEN FOR LAPTOPS 12.5 16:9
Mfr # K52792WW
Zoro # G914885097
product price: $43.69
/eaKey Features
Display Size Supported
12.5"
Durability
Damage Resistant, Scratch Resistant, Fingerprint Resistant
Device Supported
Notebook
Anti-glare
Yes
Widescreen
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52792WW
Zoro #
G914885097
UPC #
85896527923
Country of Origin
Korea, Republic of
Dimensions
Display Size Supported
12.5"
Details
Durability
Damage Resistant, Scratch Resistant, Fingerprint Resistant
Device Supported
Notebook
Anti-glare
Yes
Widescreen
Yes
Display Type Supported
LCD
Aspect Ratio
0.672917
Item
Privacy Screen Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.