
FP133W10 Privacy Screen for Laptops (13
Mfr # K52118WW
Zoro # G310018051
product price: $39.79
/eaSold in multiples of 10 for $397.90
Key Features
Screen Size
13.3"/33.782cm
Color
13.3" 16:10
Monitor Type
LCD
Includes
FP133W10 Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52118WW
Zoro #
G310018051
UPC #
085896521181
Country of Origin
Korea, Republic of
Dimensions
Screen Size
13.3"/33.782cm
Details
Color
13.3" 16:10
Monitor Type
LCD
Includes
FP133W10 Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Item
FP133W10 Privacy Screen for Laptops (13
Standards
TAA Compliant
Device Supported
Notebook
Aspect Ratio
16:10
Features
Anti-reflective; Anti-glare; Scratch Resistant; Widescreen
Application Type
Double sided tape/tabs
Wide Screen
Yes
For Use With
Monitors
Device Type
Laptop
Description
FP133W10 Privacy Screen for Laptops (13
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.