
FP133W10 PRIVACY SCREEN FOR LAPTOPS 13.3IN 16:10
Mfr # K52118WW
Zoro # G414884842
product price: $40.69
/eaKey Features
Width
9"
Includes
FP133W10 Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Widescreen
Yes
Display Type Supported
LCD
Anti-glare
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52118WW
Zoro #
G414884842
UPC #
85896521181
Country of Origin
Korea, Republic of
Dimensions
Width
9"
Height
13.30"
Depth
10 mil
Display Size Supported
13.3"
Details
Includes
FP133W10 Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Widescreen
Yes
Display Type Supported
LCD
Anti-glare
Yes
Aspect Ratio
0.67361
Durability
Fingerprint Resistant, Scratch Resistant
Device Supported
Notebook
Item
Privacy Screen Filter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.