
FP133W9 PRIVACY SCREEN FOR LAPTOPS 13.3 16:9
Mfr # K64488WW
Zoro # G514872688
product price: $44.79
/eaKey Features
Width
8.90"
Includes
FP133W9 Privacy Screen for 13.3" Laptops (16:9), Cleaning Cloth
Anti-glare
Yes
Depth
10 mil
Durability
Fingerprint Resistant, Scratch Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K64488WW
Zoro #
G514872688
UPC #
85896644880
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.90"
Depth
10 mil
Display Size Supported
13.3"
Height
13.25"
Details
Includes
FP133W9 Privacy Screen for 13.3" Laptops (16:9), Cleaning Cloth
Anti-glare
Yes
Durability
Fingerprint Resistant, Scratch Resistant
Widescreen
Yes
Aspect Ratio
0.672917
Device Supported
Notebook
Display Type Supported
LCD
Item
Privacy Screen Filter
Series
FP
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.