
FP140W10 LT PRIVACY SCREEN 1416:10
Mfr # K55801WW
Zoro # G614884161
product price: $40.49
/eaKey Features
Width
11.90 in
Includes
FP140W10 Privacy Screen for Laptops (14.0" 16:10) Frameless Tab Holders Double-sided Tape Cleaning Cloth
Screen Attachment
Double-sided Tape
Aspect Ratio
16:10
Touch Compatibility
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K55801WW
Zoro #
G614884161
UPC #
85896558019
Country of Origin
Korea, Republic of
Dimensions
Width
11.90 in
Display Size Supported
14 in
Height
7.40 in
Details
Includes
FP140W10 Privacy Screen for Laptops (14.0" 16:10) Frameless Tab Holders Double-sided Tape Cleaning Cloth
Screen Attachment
Double-sided Tape
Aspect Ratio
16:10
Touch Compatibility
Yes
Reversible
Yes
Device Supported
Notebook, Monitor
Widescreen
Yes
Durability
Odor Resistant, Stain Resistant, Damage Resistant, Scratch Resistant, Glare Resistant, Fingerprint Resistant
Blue Light Reduction
Yes
Anti-glare
Yes
Surface Hardness
2H
Display Type Supported
LCD
Anti-microbial
Yes
Item
Privacy Screen Filter
Surface Finish
Glossy, Matte
Compatible Devices
Notebook
Product Type
Privacy Screen Filter
Features
Anti-reflective, Limited Viewing Angle, Reversible Matte-to-Glossy, Anti-bacterial, Privacy, Damage Protection
Material
Film
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.