
FP140W9 PRIVACY SCREEN FOR 14 LAPTOPS 16:9
Mfr # K52793WW
Zoro # G914885080
product price: $47.69
/eaKey Features
Includes
Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Anti-glare
Yes
Device Supported
Chromebook
Durability
Scratch Resistant, Fingerprint Resistant
Display Type Supported
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52793WW
Zoro #
G914885080
UPC #
85896527930
Country of Origin
Korea, Republic of
Dimensions
Display Size Supported
14"
Details
Includes
Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Anti-glare
Yes
Device Supported
Chromebook
Durability
Scratch Resistant, Fingerprint Resistant
Display Type Supported
LCD
Item
Privacy Screen Filter
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.