Zoro Homepage

FP141 Privacy Screen for Laptops (14.1 i

  • Mfr # K52101WW

  • Zoro # G810018056


product price: $47.89
/ea
Sold in multiples of 10 for $478.90

Key Features

Screen Size
14.1"/38.5cm
Color
14.1" 4:3
For Use With
Laptops
Standards
TAA Compliant
Device Type
Laptop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K52101WW
Zoro #
G810018056
UPC #
085896521013
Country of Origin
Korea, Republic of

Dimensions

Screen Size
14.1"/38.5cm

Details

Color
14.1" 4:3
Item
FP141 Privacy Screen for Laptops (14.1 i
For Use With
Laptops
Standards
TAA Compliant
Device Type
Laptop
Application Type
Double sided tape/tabs

Description

FP141 Privacy Screen for Laptops (14.1 i

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.