Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FP141 PRIVACY SCREEN FOR LAPTOPS 14.1IN 4:3

  • Mfr # K52101WW

  • Zoro # G014885058


product price: $51.99
/ea

Key Features

Width
11.26"
Includes
Privacy Screen Filter, Cleaning cloth, Frameless tab holders or double-sided tape
Display Type Supported
LCD
Aspect Ratio
0.16875
Height
8.43"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K52101WW
Zoro #
G014885058
UPC #
85896521013
Country of Origin
Korea, Republic of

Dimensions

Width
11.26"
Height
8.43"
Display Size Supported
14.1"

Details

Includes
Privacy Screen Filter, Cleaning cloth, Frameless tab holders or double-sided tape
Display Type Supported
LCD
Aspect Ratio
0.16875
Device Supported
Notebook
Durability
Fingerprint Resistant, Scratch Resistant, Damage Resistant
Anti-glare
Yes
Item
Privacy Screen Filter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.