
FP15 Privacy Screen for Laptops (15 in.
Mfr # K52103WW
Zoro # G210018052
product price: $48.15
/eaSold in multiples of 10 for $481.50
Key Features
Screen Size
15"
Color
15" 4:3
Monitor Type
LCD
Device Supported
Notebook
Features
Widescreen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52103WW
Zoro #
G210018052
UPC #
085896521037
Country of Origin
Korea, Republic of
Dimensions
Screen Size
15"
Details
Color
15" 4:3
Monitor Type
LCD
Item
FP15 Privacy Screen for Laptops (15 in.
Device Supported
Notebook
Features
Widescreen
Wide Screen
No
Device Type
Laptop
Standards
TAA Compliant
Application Type
Double sided tape/tabs
For Use With
Laptops
Description
FP15 Privacy Screen for Laptops (15 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.