Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FP154W10 Privacy Screen for Laptops (15.

  • Mfr # K52104WW

  • Zoro # G510018080


product price: $50.99
/ea
Sold in multiples of 10 for $509.90

Key Features

Screen Size
15.4"
Color
15.4" 16:10
Monitor Type
LCD
Includes
Privacy Screen Filter, Cleaning Cloth, Frameless tab holders or double-sided tape
Aspect Ratio
16:10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K52104WW
Zoro #
G510018080
UPC #
085896521044
Country of Origin
Korea, Republic of

Dimensions

Screen Size
15.4"

Details

Color
15.4" 16:10
Monitor Type
LCD
Includes
Privacy Screen Filter, Cleaning Cloth, Frameless tab holders or double-sided tape
Item
FP154W10 Privacy Screen for Laptops (15.
Aspect Ratio
16:10
Standards
TAA Compliant
Features
Easy to Apply; Anti-glare; Fingerprint Resistant; Widescreen
Device Supported
Notebook
For Use With
Laptops
Device Type
Laptop
Wide Screen
Yes
Application Type
Double sided tape/tabs

Description

FP154W10 Privacy Screen for Laptops (15.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.