
FP154W10 PRIVACY SCREEN FOR LAPTOPS 15.4IN 16:10
Mfr # K52104WW
Zoro # G814885081
product price: $53.89
/eaKey Features
Width
13.07"
Includes
Privacy Screen Filter, Cleaning Cloth, Frameless tab holders or double-sided tape
Height
8.19"
Anti-glare
Yes
Display Type Supported
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52104WW
Zoro #
G814885081
UPC #
85896521044
Country of Origin
Korea, Republic of
Dimensions
Width
13.07"
Height
8.19"
Display Size Supported
15.4"
Details
Includes
Privacy Screen Filter, Cleaning Cloth, Frameless tab holders or double-sided tape
Anti-glare
Yes
Display Type Supported
LCD
Device Supported
Notebook
Durability
Fingerprint Resistant, Scratch Resistant, Damage Resistant
Widescreen
Yes
Aspect Ratio
0.67361
Item
Privacy Screen Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.