FP160W10 LT PRIVACY SCREEN 16 16:10
Mfr # K55803WW
Zoro # G814884176
product price: $59.95
/eaKey Features
Width
13.58"
Includes
FP160W10 Privacy Screen for Laptops (16.0" 16:10) Frameless Tab Holder Cleaning cloth
Touch Compatibility
Yes
Anti-microbial
Yes
Widescreen
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K55803WW
Zoro #
G814884176
UPC #
85896558033
Country of Origin
Korea, Republic of
Dimensions
Width
13.58"
Display Size Supported
16"
Height
8.46"
Details
Includes
FP160W10 Privacy Screen for Laptops (16.0" 16:10) Frameless Tab Holder Cleaning cloth
Touch Compatibility
Yes
Anti-microbial
Yes
Widescreen
Yes
Screen Attachment
Double-sided Tape
Reversible
Yes
Device Supported
Notebook, Monitor
Durability
Scratch Resistant, Odor Resistant, Stain Resistant, Fingerprint Resistant, Damage Resistant, Glare Resistant
Blue Light Reduction
Yes
Aspect Ratio
0.67361
Anti-glare
Yes
Display Type Supported
LCD
Surface Hardness
2H
Item
Privacy Screen Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.