Zoro Homepage

FP160W9 PRIVACY SCREEN FOR LAPTOPS 16IN 16:9

  • Mfr # K52125WW

  • Zoro # G514884858


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Aspect Ratio
0.672917
Anti-glare
Yes
Display Type Supported
LCD
Widescreen
Yes
Display Size Supported
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K52125WW
Zoro #
G514884858
UPC #
85896521259
Country of Origin
Korea, Republic of

Dimensions

Display Size Supported
16"

Details

Aspect Ratio
0.672917
Anti-glare
Yes
Display Type Supported
LCD
Widescreen
Yes
Series
FP
Item
Privacy Screen Filter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.