Zoro Homepage

FP170 Privacy Screen for Monitors (17 in

  • Mfr # K52105WW

  • Zoro # G410018098


product price: $67.29
/ea
Sold in multiples of 10 for $672.90

Key Features

Screen Size
17"
Color
17" 5:4
Monitor Type
LCD
Includes
FP170 Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Series
FP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K52105WW
Zoro #
G410018098
UPC #
085896521051
Country of Origin
Korea, Republic of

Dimensions

Screen Size
17"

Details

Color
17" 5:4
Monitor Type
LCD
Includes
FP170 Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Item
FP170 Privacy Screen for Monitors (17 in
Series
FP
Standards
TAA Compliant
Features
Smooth Touch Coating; Anti-glare; Fingerprint Resistant
Aspect Ratio
5:4
Device Supported
Monitor
Device Type
Monitors
For Use With
Standard flat panel (TFT) or LCD monitor
Application Type
Double sided tape/tabs
Wide Screen
No

Description

FP170 Privacy Screen for Monitors (17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.