Zoro Homepage

FP170 PRIVACY SCREEN FOR MONITORS 17IN 5:4

  • Mfr # K52105WW

  • Zoro # G314873663


product price: $66.65
/ea

Key Features

Width
13.31"
Includes
FP170 Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Anti-glare
Yes
Durability
Scratch Resistant, Damage Resistant, Fingerprint Resistant
Display Size Supported
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K52105WW
Zoro #
G314873663
UPC #
85896521051
Country of Origin
Korea, Republic of

Dimensions

Width
13.31"
Display Size Supported
17"
Height
10.67"

Details

Includes
FP170 Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Anti-glare
Yes
Durability
Scratch Resistant, Damage Resistant, Fingerprint Resistant
Aspect Ratio
0.2111
Display Type Supported
LCD
Device Supported
Monitor
Series
FP
Item
Privacy Screen Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.