
FP170W10 PRIVACY SCREEN FOR LAPTOPS 17IN 16:10
Mfr # K52106WW
Zoro # G114884913
product price: $78.19
/ea
Free Shipping & Returns
Key Features
Width
14.17"
Includes
Privacy Screen Filter, Cleaning cloth, Frameless tab holders or double-sided tape
Durability
Fingerprint Resistant, Damage Resistant, Scratch Resistant
Widescreen
Yes
Display Type Supported
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52106WW
Zoro #
G114884913
UPC #
85896521068
Country of Origin
Korea, Republic of
Dimensions
Width
14.17"
Height
9.06"
Display Size Supported
17"
Details
Includes
Privacy Screen Filter, Cleaning cloth, Frameless tab holders or double-sided tape
Durability
Fingerprint Resistant, Damage Resistant, Scratch Resistant
Widescreen
Yes
Display Type Supported
LCD
Anti-glare
Yes
Aspect Ratio
0.67361
Device Supported
Notebook
Item
Privacy Screen Filter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.