Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FP173W9 Privacy Screen for Laptops (17.3

  • Mfr # K52107WW

  • Zoro # G710018040


product price: $74.19
/ea
Sold in multiples of 10 for $741.90

Key Features

Screen Size
17.3"/43.9cm
Color
17.3" 16:9
Standards
TAA Compliant
For Use With
Laptops
Device Type
Laptop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K52107WW
Zoro #
G710018040
UPC #
085896521075
Country of Origin
Korea, Republic of

Dimensions

Screen Size
17.3"/43.9cm
Display Size Supported
17.3 in
Height
8.46 in
Width
15.08 in

Details

Color
17.3" 16:9
Item
FP173W9 Privacy Screen for Laptops (17.3
Standards
TAA Compliant
For Use With
Laptops
Device Type
Laptop
Application Type
Double sided tape/tabs
Wide Screen
Yes
Blue Light Reduction
Yes
Surface Finish
Matte
Features
Anti-bacterial, Anti-reflective, Touch Sensitive, Privacy, Limited Viewing Angle, Reversible Matte-to-Glossy
Anti-glare
Yes
Touch Compatibility
Yes
Anti-microbial
Yes
Surface Hardness
2H
Compatible Devices
Monitor, Notebook
Reversible
Yes
Product Type
Privacy Screen Filter
Widescreen
Yes
Aspect Ratio
16:9
Durability
Fingerprint Resistant, Glare Resistant, Odor Resistant, Scratch Resistant, Damage Resistant, Stain Resistant
Includes
FP173W9 Privacy Screen for Laptops (17.3 in 16:9) - TAACleaning ClothFrameless Tab Holders or Double-sided Tape

Description

FP173W9 Privacy Screen for Laptops (17.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.