
FP185W9 Privacy Screen for Monitors (18.
Mfr # K52109WW
Zoro # G410018043
product price: $67.79
/eaSold in multiples of 10 for $677.90
Key Features
Screen Size
19.5"
Color
Clear
Monitor Type
LCD
Includes
Privacy Screen Filter, Screen Cleaning Cloth, Frameless Tab Holders
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52109WW
Zoro #
G410018043
UPC #
085896521099
Country of Origin
Korea, Republic of
Dimensions
Screen Size
19.5"
Display Size Supported
18.5 in
Details
Color
Clear
Monitor Type
LCD
Includes
Privacy Screen Filter, Screen Cleaning Cloth, Frameless Tab Holders
Item
FP185W9 Privacy Screen for Monitors (18.
Standards
TAA Compliant
Device Supported
Monitor
Aspect Ratio
16:9
Features
Anti-reflective, Reversible Matte-to-Glossy, Limited Viewing Angle
Wide Screen
Yes
Application Type
Double sided tape/tabs
For Use With
Standard flat panel (TFT) or LCD monitor
Device Type
Monitors
Blue Light Reduction
Yes
Product Type
Privacy Screen Filter
Reversible
Yes
Display Type Supported
LCD
Compatible Devices
Monitor
Widescreen
Yes
Durability
Damage Resistant, Glare Resistant, Scratch Resistant
Description
FP185W9 Privacy Screen for Monitors (18.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.