Shop KENSINGTON
See all product information
Create Account
FP190 Privacy Screen for Monitors (19" 5:4) - For 19" LCD Monitor - 4:3 - Scratch Resistant
Mfr # K55781WW
Zoro # G414876724
product price:Â
$
71.45
/ea
Key Features
Includes
Privacy Screen for 19"/48.3cm LCD MonitorsScreen Cleaning Cloth
Display Type Supported
LCD
Durability
Scratch Resistant
Display Size Supported
19"
Device Supported
Monitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K55781WW
- Zoro #
- G414876724
- UPC #
- 85896557814
- Country of Origin
- Korea, Republic of
Dimensions
- Display Size Supported
- 19"
Details
- Includes
- Privacy Screen for 19"/48.3cm LCD MonitorsScreen Cleaning Cloth
- Display Type Supported
- LCD
- Durability
- Scratch Resistant
- Device Supported
- Monitor
- Aspect Ratio
- 0.16875
- Item
- Privacy Screen Filter