Zoro Homepage

FP190 Privacy Screen for Monitors (19 in

  • Mfr # K55781WW

  • Zoro # G310018099


product price: $67.35
/ea
Sold in multiples of 10 for $673.50

Key Features

Screen Size
19"/48.3cm
Monitor Type
LCD
Includes
Privacy Screen for 19"/48.3cm LCD Monitors, Screen Cleaning Cloth
Aspect Ratio
4:3
Features
Scratch Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K55781WW
Zoro #
G310018099
UPC #
085896557814
Country of Origin
Korea, Republic of

Dimensions

Screen Size
19"/48.3cm

Details

Monitor Type
LCD
Includes
Privacy Screen for 19"/48.3cm LCD Monitors, Screen Cleaning Cloth
Item
FP190 Privacy Screen for Monitors (19 in
Aspect Ratio
4:3
Features
Scratch Resistant
Wide Screen
No
Standards
TAA Compliant
Application Type
Double sided tape/tabs
For Use With
Monitors
Device Type
Monitor

Description

FP190 Privacy Screen for Monitors (19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.