Zoro Homepage

FP195W10 Privacy Screen for Monitors (19

  • Mfr # K52127WW

  • Zoro # G510018059


product price: $78.99
/ea
Sold in multiples of 10 for $789.90
Free Shipping & Returns

Key Features

Screen Size
19.5"/49.5cm
Color
19.5" 16:10
Monitor Type
LCD
Includes
Privacy Screen for Monitors, Screen cleaning cloth
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K52127WW
Zoro #
G510018059
UPC #
085896521273
Country of Origin
Korea, Republic of

Dimensions

Screen Size
19.5"/49.5cm

Details

Color
19.5" 16:10
Monitor Type
LCD
Includes
Privacy Screen for Monitors, Screen cleaning cloth
Item
FP195W10 Privacy Screen for Monitors (19
Standards
TAA Compliant
Orientation
Landscape
Aspect Ratio
16:10
Compatibility
FP195 Windows 10 Monitor
Features
Blue Light Reduction; Anti-glare; Scratch Resistant
For Use With
Monitors
Application Type
Double sided tape/tabs
Device Type
Monitor
Wide Screen
Yes

Description

FP195W10 Privacy Screen for Monitors (19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.