Zoro Homepage

FP200W9 Privacy Screen for 20 in. Widesc

  • Mfr # K55796WW

  • Zoro # G210018045


product price: $86.19
/ea
Sold in multiples of 10 for $861.90
Free Shipping & Returns

Key Features

Screen Size
20"/50.8cm
Monitor Type
LCD
Features
Easy to Apply/Remove; Scratch Resistant; Widescreen
For Use With
Monitors
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K55796WW
Zoro #
G210018045
UPC #
085896557968
Country of Origin
Korea, Republic of

Dimensions

Screen Size
20"/50.8cm

Details

Monitor Type
LCD
Item
FP200W9 Privacy Screen for 20 in. Widesc
Features
Easy to Apply/Remove; Scratch Resistant; Widescreen
For Use With
Monitors
Standards
TAA Compliant
Application Type
Double sided tape/tabs
Wide Screen
Yes
Device Type
Monitor

Description

FP200W9 Privacy Screen for 20 in. Widesc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.