Zoro Homepage

FP200W9 PRIVACY SCREEN FOR 20 WIDESCREEN MONITORS 16:9

  • Mfr # K55796WW

  • Zoro # G914877146


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Width
13"
Display Type Supported
LCD
Durability
Fingerprint Resistant, Scratch Resistant
Widescreen
Yes
Device Supported
Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K55796WW
Zoro #
G914877146
UPC #
85896557968
Country of Origin
Korea, Republic of

Dimensions

Width
13"
Display Size Supported
20"

Details

Display Type Supported
LCD
Durability
Fingerprint Resistant, Scratch Resistant
Widescreen
Yes
Device Supported
Monitor
Item
Privacy Screen Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.